1.28/1.1 gpf Sensor Water Closet Flushometer
1.28/1.1 gpf Sensor Water Closet Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User-friendly, three-second flush delay
- High copper, low zinc brass castings for dezincification resistance
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- IAPMO Listed:
- Yes
- PipeTubing Size:
- 1
- Power Source:
- Hardwired
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- S33704046
- UPC:
- 671254591707
- Valve Body Material:
- Semi-red Brass