1.28 gpf Elongated One Piece Toilet in White
1.28 gpf Elongated One Piece Toilet in White
Product Details
Product Details
- Complete water closet system including SOLIS flushometer designed to maximize performance
- Durable, hygienic vitreous china construction with elongated rim
- Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Water surface: 11-1/4" x 8-1/2"
- I.P.S. top spud inlet: 1-1/2"
- Glazed trapway: 2-1/8"
- Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 26-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 17
- Toilet Bowl Length:
- 25-1/4
- Toilet Installation:
- Floor Mount
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Top
- UPC:
- 671254430266
- WaterSense Labeled:
- Yes
- Width:
- 15