1.28 gpf Manual Water Closet Flushometer
1.28 gpf Manual Water Closet Flushometer
Package Quantity Info:
Each: 1 Case: 4Product Details
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Flush accuracy is controlled by CID™ technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- EPDs:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Height:
- 4-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 9-3/4 in
- PipeTubing Size:
- 1 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- S3910168T
- UPC:
- 671254460492
- Valve Body Material:
- Semi-red Brass
- Width:
- 9-1/8 in