1.28 gpf Two Piece Toilet Tank with Left-Hand Trip Lever in White
1.28 gpf Two Piece Toilet Tank with Left-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome metal flush handle
- Secure, anti-rocking three-point tank mounting system
- Powered by Flushmate® brand pressure assisted flushing technology to achieve 1000 g MaP score
- Over 60 ft drain line carry performance
- Smooth, quiet cable activated flush handle - left-hand
- Secure, anti-rocking 3-point tank mounting system
- Powered by Flushmate® brand pressure assisted flushing technology to achieve 1,000g map score
- Over 60 ft (18.3 m) drainline carry performance
- Water spot area: 11-1/4 x 9-3/4 (286 mm x 248 mm)
- Smooth, quiet cable activated flush handle - left hand
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 9 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671254470835
- Width:
- 18-1/4 in