1.28 gpf Wall Mount Elongated Toilet and Sensor Flushometer
1.28 gpf Wall Mount Elongated Toilet and Sensor Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Static load rating of 750 lbs.
- White vitreous China
- Elongated bowl
- Wall mounted, wall outlet
- Siphon jet flushing action achieves 1000g map score when used with any Sloan flushometer
- Water spot area: 10-1/8" x 9-3/8" (26 cm x 24 cm)
- 1-1/2" I.P.S. top spud inlet
- 2-1/8" fully glazed trap way
- Toilet seat not included
- True mechanical override flush button
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Type:
- One Piece
- UPC:
- 671254433267
- WaterSense Labeled:
- Yes