This product requires certification to purchase.

1.5 Gallons Per Flush Regal 186 Exposed Urinal Flush Valve Retrofit

Sloan

1.5 Gallons Per Flush Regal 186 Exposed Urinal Flush Valve Retrofit

  • Fast #
  • Part #S3982649
  • Item #2369998
  • Manufacturer Part #3982649
4.3 out of 5 Customer Rating
Brand image
Sloan

1.5 Gallons Per Flush Regal 186 Exposed Urinal Flush Valve Retrofit

  • Fast #
  • Part #S3982649
  • Item #2369998
  • Manufacturer Part #3982649
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SMO
  • Requires Certification

Documents


Specifications

Flow Rate:
1 gpm
Installation Type:
Wall Mount
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254300767