This product requires certification to purchase.

1.5 Gallons Per Flush ROYAL 180 1.5 ES-S T

Sloan

1.5 Gallons Per Flush ROYAL 180 1.5 ES-S T

  • Fast #
  • Part #S3452402
  • Item #1657791
  • Manufacturer Part #3452402
3.3 out of 5 Customer Rating
Brand image
Sloan

1.5 Gallons Per Flush ROYAL 180 1.5 ES-S T

  • Fast #
  • Part #S3452402
  • Item #1657791
  • Manufacturer Part #3452402
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpm
Installation Type:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254214781