This product requires certification to purchase.

1.5 gpm Bagged Spray Head in Polished Chrome

Sloan

1.5 gpm Bagged Spray Head in Polished Chrome

  • Fast #
  • Part #S0365387
  • Item #3769638
  • Manufacturer Part #0365387
3.9 out of 5 Customer Rating
Brand image
Sloan

1.5 gpm Bagged Spray Head in Polished Chrome

  • Fast #
  • Part #S0365387
  • Item #3769638
  • Manufacturer Part #0365387
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Aerator for 1.5 gpm EBF 750 faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray
Fits Brand:
Sloan Valve
Flow Rate:
1.5 gpm
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254351936
WaterSense Labeled:
No