1.6 gpf Elongated Floor Mount ADA Two Piece Toilet in White
1.6 gpf Elongated Floor Mount ADA Two Piece Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome metal flush handle
- Secure, anti-rocking three-point tank mounting system
- Powered by Flushmate® brand pressure assisted flushing technology to achieve 1000 g MaP score
- Over 60 ft drain line carry performance
- Water spot area - 11-1/4 in x 9-3/4 in
- Smooth, quiet cable activated flush handle - left-hand
- Fully glazed trapway
- Toilet seat and wax ring not included
- Tank and bowl are packed in a single carton
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- Handle Material:
- Metal
- Height:
- 29-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 30-3/8 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 19 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671254479227
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4 in