This product requires certification to purchase.

1.6 gpf Hardwired Dual Urinal Flush Valve

Sloan

Ecos® 1.6 gpf Hardwired Dual Urinal Flush Valve

  • Fast #
  • Part #S3250380
  • Item #4806834
  • Manufacturer Part #3250380
4 out of 5 Customer Rating
Brand image
Sloan

Ecos® 1.6 gpf Hardwired Dual Urinal Flush Valve

  • Fast #
  • Part #S3250380
  • Item #4806834
  • Manufacturer Part #3250380
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
No
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254415263
WaterSense Labeled:
No