1.6 gpf Manual Water Closet Flush Valve
1.6 gpf Manual Water Closet Flush Valve
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Various types of push-button flush actuators, which can be remotely positioned
- Flush volumes start as low as 1.6 gpf/6.0 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open
- Integrity of the product is maintained with control stop plug
- Made from rough brass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- Height:
- 4-1/4
- IAPMO Listed:
- Yes
- Length:
- 14-1/8
- PipeTubing Size:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2
- Type:
- S3983402
- UPC:
- 671254243606
- Valve Body Material:
- Semi-red Brass
- Width:
- 11-7/8