This product requires certification to purchase.

1.6 gpf SV41A Repair Kit

Sloan

1.6 gpf SV41A Repair Kit

  • Fast #
  • Part #S3378041
  • Item #3611737
  • Manufacturer Part #3378041
4.5 out of 5 Customer Rating
Brand image
Sloan

1.6 gpf SV41A Repair Kit

  • Fast #
  • Part #S3378041
  • Item #3611737
  • Manufacturer Part #3378041
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CSA Certified:
No
Flow Rate:
1.6 gpf
Height:
2-3/4 in
Length:
3-1/4 in
Product Type:
Diaphragm
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254339187
Width:
3-1/4 in