1.6 gpf Toilet Tank with Right-Hand Trip Lever in White
1.6 gpf Toilet Tank with Right-Hand Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome metal flush handle
- Secure, anti-rocking three-point tank mounting system
- Powered by Flushmate® brand pressure assisted flushing technology to achieve 1000 g MaP score
- Over 60 ft drain line carry performance
- Smooth, quiet cable activated flush handle - left-hand
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Only:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 9
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- S2108113
- UPC:
- 671254470866
- Width:
- 18-1/4