1.6 gpf Wall Mount Toilet & Flushometer Combo in White
1.6 gpf Wall Mount Toilet & Flushometer Combo in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low battery flashing LED
- User in view flashing LED
- No external volume adjustment to ensure water conservation economical
- True mechanical override flush button
- 72 hr sentinel flush mode
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Stop seat and vacuum breaker molded from Permex® rubber compound for chloramine-resistance
- 1 in IPS screwdriver Bak-Chek® angle stop with stop plug
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME 112.19.2
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Length:
- 26-3/4
- Material:
- Brass
- Number of Pieces:
- 2 Piece
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Type:
- S24531415
- UPC:
- 671254482661
- Valve Body Material:
- Semi-red Brass