1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Nickel
1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hardwired or battery powered
- Easy to install and maintain with 1500 ml or 2300 ml refill sizes
- Ships with 2 soap refills
- Modular one-piece construction easily attaches to deck surface
- All electronics in spout are sealed
- Designed for drip free foam dispensing operation
- Motor assembly suspended under counter connected to soap dispenser spout
- Motor assembly rotates 360° for easy installation
- Battery life of 45,000 activations
- 1,500 dispenses per foam soap bottle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Commercial
- Capacity:
- 1500 mL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 4-1/2 in
- Installation Type:
- Deck Mount
- Material:
- Die Cast Metal
- Power Source:
- Battery
- Spout Reach:
- 5-3/5 in
- UPC:
- 671254482890
- Volts:
- 120V