This product requires certification to purchase.

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

Sloan

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346141
  • Item #8133885
  • Manufacturer Part #3346141
3.3 out of 5 Customer Rating
Brand image
Sloan

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346141
  • Item #8133885
  • Manufacturer Part #3346141
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Modular one-piece construction easily attaches to deck surface
  • All electronics in spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor assembly suspended under counter connected to soap dispenser spout
  • Motor assembly rotates 360° for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of non-scented, non-colored foam soap (1500 ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-325) or GOJO distribution (8565-04-N6300GN)
  • Sensor range - nominal 5"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1500 mL
Depth
5-1/5 in
Height
5 in
Length
5-1/2 in
Width
2 in
Characteristics & Features
Brand Model Compatibility
ESD-321
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless
Installation Type
Deck Mount
Material
Die Cast Metal
Electrical & Operational Information
AMP
15
Power Source
Battery
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Global
Product Type
Soap Dispenser
UL Listed
No
UPC
671254482821