This product requires certification to purchase.

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

Sloan

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346142
  • Item #7891076
  • Manufacturer Part #3346142
5 out of 5 Customer Rating
Brand image
Sloan

1500mL Deck Mount Die Cast Metal Soap & Lotion Dispenser in Brushed Stainless

  • Fast #
  • Part #S3346142
  • Item #7891076
  • Manufacturer Part #3346142
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Hardwired or battery powered
  • Easy to install and maintain with 1500 ml or 2300 ml refill sizes
  • Ships with 2 soap refills
  • Modular one-piece construction easily attaches to deck surface
  • All electronics in spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor assembly suspended under counter connected to soap dispenser spout
  • Motor assembly rotates 360° for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Commercial
Capacity:
1.5 L
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
5-3/5
Dispenser Type:
Automatic
Height:
3-1/2
Installation Type:
Deck Mount
Length:
12
Material:
Die Cast Metal
Origin:
Global
Power Source:
Battery
UPC:
671254482883
Volts:
120V
Width:
11-3/8