186 0.125 gpf Manual Flushometer
186 0.125 gpf Manual Flushometer
Frequently Purchased Together
Product Details
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Flush volumes start as low as 1.0 gpf/3.8 Lpf
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece to accommodate different height requirements
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Integrity of the product is maintained with the vandal-resistant stop cap
- Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Green Product:
- Yes, WaterSense
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- Yes