186 ES-S 3/4 in. 0.125 gpf Exposed Urinal Flush Valve in Polished Chrome
186 ES-S 3/4 in. 0.125 gpf Exposed Urinal Flush Valve in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Flush volumes start as low as 1.0 gpf/3.8 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece to accommodate different height requirements
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass, Synthetic Rubber
- Power Source:
- Electric
- UPC:
- 671254400290
- Valve Size:
- 3/4 in
- Volts:
- 24V
- WaterSense Labeled:
- Yes