This product requires certification to purchase.

19 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Brushed Stainless

Sloan

19 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Brushed Stainless

  • Fast #
  • Part #S3850057
  • Item #5137481
  • Manufacturer Part #3850057
5 out of 5 Customer Rating
Brand image
Sloan

19 in. Wall Mount Rectangular Stainless Steel Bathroom Sink in Brushed Stainless

  • Fast #
  • Part #S3850057
  • Item #5137481
  • Manufacturer Part #3850057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
671254146891
Width:
16 in