2-1/16 in. Tailpiece Assembly in Polished Chrome
2-1/16 in. Tailpiece Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 2679-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable tailpiece
- Part No: H-551-A
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 2-1/16 in
- Product Type:
- Tailpiece
- UL Listed:
- No
- UPC:
- 054374128297
- WaterSense Labeled:
- No