2-3/16 in. Cover Gasket
2-3/16 in. Cover Gasket
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cover Gasket
- With drain assembly
- 2.2 gpm max.
- Lever Handles
- ADA
- Required accessories:M9300 Rough-in valve
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Diameter - Outside:
- 2-3/16 in
- Hardware Included:
- No
- Material:
- Plastic
- Product Type:
- Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254115392
- WaterSense Labeled:
- No