20 in. Wall Mount Vitreous China Bathroom Sink
20 in. Wall Mount Vitreous China Bathroom Sink
Product Details
Product Details
- White, vitreous China wall-hung lavatory with ledge back
- Great complement to all of Sloan's sensor faucet series
- Front overflow provides clean appearance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/4
- Faucet Center Size:
- 8 in
- Height:
- 7-1/4
- IAPMO Listed:
- Yes
- Length:
- 20
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- S3873876
- UPC:
- 671254467088
- Vessel Only:
- No