This product requires certification to purchase.

20 x 7 in. Drop-In Lavatory Service Sink for 4 in. Centerset in White

Sloan

20 x 7 in. Drop-In Lavatory Service Sink for 4 in. Centerset in White

  • Fast #
  • Part #S3873072
  • Item #7231864
  • Manufacturer Part #3873072
4.8 out of 5 Customer Rating
Brand image
Sloan

20 x 7 in. Drop-In Lavatory Service Sink for 4 in. Centerset in White

  • Fast #
  • Part #S3873072
  • Item #7231864
  • Manufacturer Part #3873072
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White, vitreous china drop-in, self-rimming lavatory;
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Whites
Color Finish Name:
White
Length:
20
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Sink Bowl Size:
16-1/2 in
Sink Depth:
7-1/2
Sink Installation Type:
Floor Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
671254445116
Width:
17