21-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
21-1/2 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White, Vitreous China wall hung lavatory with rear overflow;
- Great complement to all of Sloan's sensor faucet series
- IAMO certified to meet or exceed ASME A112.19.2 standards;
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 21-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671254450110
- Width:
- 20-1/2 in