24V I/O Control Module
24V I/O Control Module
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Input and output diagnostic LEDs give immediate information about service issues
- Easy access reset button
- Fixture usage can be pre-programmed for delays, scheduled runtimes or complete lockouts to prohibit improper usage of water closets, lavatories and showers
- Administrators can change settings in the field using a Palm Pilot
- Different controllers offer oversight of various combinations of fixtures
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- Fits Brand:
- Sloan Valve
- Type:
- S0375267
- UL Listed:
- No
- Volts:
- 24V
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in