24V Transformer
24V Transformer
Product Details
Product Details
- 240VAC input/24VAC output, 50/60 Hz, 50VA
- One EL-342 transformer will operate up to ten (10) OPTIMA® ES-S water closet or urinal (any combination) flushometers
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254139558
- Volts:
- 24V