3/4 in. Plastic Friction Ring in Red
3/4 in. Plastic Friction Ring in Red
Package Quantity Info:
Each: 1 Case: 2400 Pallet: 11184Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180 and 186
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Product Type:
- Friction Ring
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254044883
- WaterSense Labeled:
- No