This product requires certification to purchase.

3/4 x 6 in. Nipple Assembly

Sloan

3/4 x 6 in. Nipple Assembly

  • Fast #
  • Part #S0306249PK
  • Item #1656056
  • Manufacturer Part #0306249PK
5 out of 5 Customer Rating
Brand image
Sloan

3/4 x 6 in. Nipple Assembly

  • Fast #
  • Part #S0306249PK
  • Item #1656056
  • Manufacturer Part #0306249PK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/4" x 6" chrome plated tail
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Sloan Valve Flushometer
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
3/4 in
Length:
6
Product Type:
Flush Tube
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254008694