This product requires certification to purchase.

3-1/4 in. Diaphragm Disc

Sloan

3-1/4 in. Diaphragm Disc

  • Fast #
  • Part #S5301189N
  • Item #7371216
  • Manufacturer Part #111027
3.4 out of 5 Customer Rating
Brand image
Sloan

3-1/4 in. Diaphragm Disc

  • Fast #
  • Part #S5301189N
  • Item #7371216
  • Manufacturer Part #111027
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Diameter:
20 in
Product Type:
Diaphragm
Proposition 65:
WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
054374737291
WaterSense Labeled:
No
Width:
3-1/4 in