3-Hole Wall Mount Lavatory Sink in White
3-Hole Wall Mount Lavatory Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White, vitreous china wall hung wheelchair lavatory with rear overflow
- Great complement to all of Sloan's sensor faucet series
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Flow Rate:
- 6.5 gpf
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- S3873804
- UPC:
- 671254376854
- Vessel Only:
- Yes