This product requires certification to purchase.

3.5 gpf Electronic Module

Sloan

3.5 gpf Electronic Module

  • Fast #
  • Part #S3325450
  • Item #2035386
  • Manufacturer Part #3325450
3.4 out of 5 Customer Rating
Brand image
Sloan

3.5 gpf Electronic Module

  • Fast #
  • Part #S3325450
  • Item #2035386
  • Manufacturer Part #3325450
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 200
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use on G2® Optima® Plus
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Ecos® and G2
CSA Certified:
No
Flow Rate:
3.5 gpf
Height:
2-3/4 in
Length:
3-1/4 in
Product Type:
Electronic Module
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671254267879
Width:
3-1/4 in