This product requires certification to purchase.

30 x 23 in. Wall Mount Stainless Steel Single Bowl Scrub Sink

Sloan

30 x 23 in. Wall Mount Stainless Steel Single Bowl Scrub Sink

  • Fast #
  • Part #S3850004
  • Item #2036182
  • Manufacturer Part #3850004
4.9 out of 5 Customer Rating
Brand image
Sloan

30 x 23 in. Wall Mount Stainless Steel Single Bowl Scrub Sink

  • Fast #
  • Part #S3850004
  • Item #2036182
  • Manufacturer Part #3850004
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sink constructed from 16 gauge, Type 304 stainless steel with bead blast finish on sink bowl interior for superior wash-down characteristics
  • 16 gauge “lift-out” style front access panel for easy maintenance access
  • Unit supplied with 20” flexible supply hoses
  • Sloan OPTIMA Faucet for hands-free operation
  • Sink is shipped pre-plumbed for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Sink Size Range:
26 in - 30.99 in
UPC:
671254136557