This product requires certification to purchase.

4-1/16 in. Tailpiece Assembly in Polished Chrome

Sloan

4-1/16 in. Tailpiece Assembly in Polished Chrome

  • Fast #
  • Part #S0308805
  • Item #42480
  • Manufacturer Part #130750LP
3.9 out of 5 Customer Rating
Brand image
Sloan

4-1/16 in. Tailpiece Assembly in Polished Chrome

  • Fast #
  • Part #S0308805
  • Item #42480
  • Manufacturer Part #130750LP
3.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Color/Finish: Chrome
  • Adjustable tailpiece
  • Requires Certification
Dimensions & Measurements
Length
4-1/16 in
Characteristics & Features
Adjustable
No
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Product Type
Tailpiece
UL Listed
No
UPC
054374140886