4 in. Base Plate in Polished Chrome for EFX BASYS Series
4 in. Base Plate in Polished Chrome for EFX BASYS Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1319-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim plate for Sloan Faucets
- Covers holes in sink
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Base Assembly
- Fits Brand:
- Sloan Valve
- Fits Model:
- EFX BASYS Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254394636
- WaterSense Labeled:
- No