This product requires certification to purchase.

6.5 gpf Exposed Manual Service Sink Flushometer

Sloan

6.5 gpf Exposed Manual Service Sink Flushometer

  • Fast #
  • Part #S3789720
  • Item #4381163
  • Manufacturer Part #3789720
5 out of 5 Customer Rating
Brand image
Sloan

6.5 gpf Exposed Manual Service Sink Flushometer

  • Fast #
  • Part #S3789720
  • Item #4381163
  • Manufacturer Part #3789720
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High chloramine-resistant Permex® synthetic rubber diaphragm with linear filtered bypass and vortex cleansing action
  • Vandal-resistant stop cap
  • Spud coupling and spud flange for 1-1/2 in top spud
  • Sweat solder adapter with cover tube and cast wall flange
  • Non-hold-open handle and no external volume adjustment to ensure water conservation
  • Diaphragm, handle packing and vacuum breaker to be molded from Permex® rubber compound for chloramine-resistance
  • Bedpan washer diverter assembly with the following features - solid one piece body construction
  • Solid brass 12 in spray arm
  • Counter balanced pivot assembly and diverter valve wall support
  • 1 in IPS screwdriver Bak-Chek® angle stop
  • Requires Certification

Specifications

ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
ASTM:
Yes
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dual Flush:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
6.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Service Sink
Material:
Brass
PipeTubing Size:
1 in
Pressure - Maximum:
80 psi
Pressure - Minimum:
15 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
UPC:
671254398412
Valve Body Material:
Semi-red Brass