60 x 22 in. Wall Mount Bathroom Sink
60 x 22 in. Wall Mount Bathroom Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Dimensions: 60” x 22” x 5”
- A Monolithic deck fabricated from Sloanstone® solid surface
- Available in 25 colors
- Multiple mounting options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Length:
- 60 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 52 in x 22 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stone
- Sink Size Range:
- Greater than 36 in
- UPC:
- 671254461963
- Vessel Only:
- No
- Width:
- 22 in