This product requires certification to purchase.

7-3/4 in. Vitreous China Shroud in White

Sloan

7-3/4 in. Vitreous China Shroud in White

  • Fast #
  • Part #S0387683
  • Item #7664220
  • Manufacturer Part #0387683
3.4 out of 5 Customer Rating
Brand image
Sloan

7-3/4 in. Vitreous China Shroud in White

  • Fast #
  • Part #S0387683
  • Item #7664220
  • Manufacturer Part #0387683
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White vitreous China wall-mounted lavatory shroud
  • 7.75" x 10.5" x 9.75" (197 mm x 267 mm x 248 mm)
  • Mounting hardware included
  • Only compatible with wall hung SS-3X06 and SS-3X65 series lavatories
  • Must be specified separately
  • Permanent SloanTec™ hydrophobic antimicrobial glaze inhibits the growth and buildup of germs, bacteria, mold, mildew and mineral scale on the surfaces
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SS-3X06, SS-3X65 Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
7-3/4 in
Material:
Vitreous China
Product Type:
Shroud
UPC:
671254450103
Width:
10-1/2 in