800 ml Antibacterial Soap
800 ml Antibacterial Soap
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antibacterial soap refill cartridge 800 ml
Documents
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Size:
- 800 mL
- UPC:
- 671254266018