This product requires certification to purchase.

A-50 Super-Wrench in Chrome

Sloan

A-50 Super-Wrench in Chrome

  • Fast #
  • Part #S0301255
  • Item #126121
  • Manufacturer Part #0301255
4.2 out of 5 Customer Rating
Brand image
Sloan

A-50 Super-Wrench in Chrome

  • Fast #
  • Part #S0301255
  • Item #126121
  • Manufacturer Part #0301255
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 450
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Unique Super-Wrench is an ergonomic tool that offers good leverage and fast adjustments to Flushometers
  • Superior tool for gripping, holding and bending
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
10 in
Width
5 in
Characteristics & Features
Adjustable
No
Color Finish Category
Chromes
Color Finish Name
Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CSA Certified
No
Product Type
Wrench
UL Listed
No
UPC
671254001053