This product requires certification to purchase.

A1008A 3/4 in. Flange Kit

Sloan

A1008A 3/4 in. Flange Kit

  • Fast #
  • Part #S3301077
  • Item #1659827
  • Manufacturer Part #3301077
5 out of 5 Customer Rating
Brand image
Sloan

A1008A 3/4 in. Flange Kit

  • Fast #
  • Part #S3301077
  • Item #1659827
  • Manufacturer Part #3301077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 650
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Royal®
  • Spud flange and handle coupling
  • Size: 3/4 in
  • Chrome
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Product Type:
Flange Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254124448