A-155-A Urinal Diaphragm Guide Assembly
A-155-A Urinal Diaphragm Guide Assembly
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Fits Model:
- Regal®
- Height:
- 4-1/2 in
- Length:
- 5-1/4 in
- Product Type:
- Diaphragm
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254128101
- Width:
- 4-1/2 in