Repair Kit for AC-10, AC-11, AC-51 and AC-75
AC-310-A Repair Kit for AC-10, AC-11, AC-51 and AC-75
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AC-10, AC-11, AC-51, AC-75
- CEC Compliant:
- Not for Sale in CA
- Collection:
- AC-310-A
- Faucet Part Type:
- Repair Kit
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254044319
- WaterSense Labeled:
- No