2.5 gpm Showerhead in Polished Chrome
Act-O-Matic® 2.5 gpm Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: AC-450-A
- Self-cleaning "cone-within-a-cone" spray pattern for total body coverage
- Act-O-Matic® with volume control
- All brass mounting plate with vandal resistant mounting screws
- Adjustable spray angle
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Act-O-Matic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No