Showerhead in Polished Chrome
Act-O-Matic® Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3552-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Act-O-Matic® with volume control
- Model: AC-11-2.5
- Self-cleaning "cone-within-a-cone" spray pattern for total body coverage
- All brass construction
- Universal ball joint with thumb screw volume control
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Act-O-Matic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- UPC:
- 671254112223
- WaterSense Labeled:
- No