This product requires certification to purchase.

Showerhead in Polished Chrome

Sloan

Act-O-Matic® Showerhead in Polished Chrome

  • Fast #
  • Part #S4021000
  • Item #1291223
  • Manufacturer Part #4021000
5 out of 5 Customer Rating
Brand image
Sloan

Act-O-Matic® Showerhead in Polished Chrome

  • Fast #
  • Part #S4021000
  • Item #1291223
  • Manufacturer Part #4021000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Act-O-Matic® with volume control
  • Model: AC-51-2.5
  • Self-cleaning "cone-within-a-cone" spray pattern for total body coverage
  • All brass construction
  • Universal ball joint
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Act-O-Matic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
UPC:
671254112179
WaterSense Labeled:
No