Single Function Showerhead in Polished Chrome
Act-O-Matic® Single Function Showerhead in Polished Chrome
Product Details
Product Details
- Spring loaded, self-cleaning spray disc to prevent particle clogging
- Saves up to 20% or more water depending on length of shower
- "Cone-within-a-cone" spray pattern for total body coverage
- Pressure compensating 1.8 gpm (6.8 lpm) flow control
- All brass construction
- Universal ball joint
- 1/2" I.P.S. inlet
- Fast drain feature to prevent residual slow dripping
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Act-O-Matic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 671254472280
- WaterSense Labeled:
- Yes