90 x 23-1/2 in. Rectangular Wall Mount Bathroom Sink in White
AER-DEC® 90 x 23-1/2 in. Rectangular Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- AER-DEC®
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 90 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 9 Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- Greater than 36 in
- Width:
- 23-1/2 in