Angle Stop with Wheel Handle in Rough Brass
Angle Stop with Wheel Handle in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Series 900® and Optima® Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Material:
- Brass
- Product Type:
- Control Stop
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254126848
- WaterSense Labeled:
- No