H790A 1 NPTF Inlet for Adjustable Tail Chrome Plated
Bak-Chek®
H790A 1 NPTF Inlet for Adjustable Tail Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Sloan Valve Series 900 Flushometer
- CSA Certified:
- No
- Collection:
- Bak-Chek®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- Length:
- 4-3/4 in
- Product Type:
- Control Stop
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254135604
- Width:
- 3-1/2 in